240V Cable Reels
0
1

240V Cable Reels


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

'Vario-Line' Light Duty Cable Reels combine durability, portability and power to provide reliable power whenever and wherever you need it most.

Features and Benefits
• Easy to wind and rewind
• Ergonomic handle for both carrying and hanging
• Twin feet ensure excellent stability
• Triple socket outlet

Notes
• Max. capacity 2400W
• 1.5mm2 core
• Nominal current 5/10m: 13/10A

See full description

Feature Attributes

Voltage:
240 V
Workplace Application:
Garage & Workshop,Industrial,Home & Office,Maintenance
Series:
Vario-Line
Type:
Cable Reel
Number of Sockets:
3
Overall Diameter:
1.5 mm²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome