Open Cable Reel 240V 20m 13A 4 Socket (1.25mm Cable)
Hover to enlarge the image

Open Cable Reel 240V 20m 13A 4 Socket (1.25mm Cable)

Order Code:
MPN:

Product Description

1 x Faithfull Open Cable Reel 240V 20M 13A 4 Socket (1.25mm Cable)

Specifications
Voltage
240V
Amperage
13A
Length
20m
Number of Sockets
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome