Cable Reel 240V 10A 4-Socket 10m

Cable Reel 240V 10A 4-Socket 10m

Order Code: ZT1283731P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.556%

Order by 2pm, get it Tomorrow

Description

Designed to fit comfortably in the hand this compact cassette reel not only ensures that the cable is fully protected while in storage or transit but also safe while in use, using a thermal overload protection system to prevent overheating damaging the cable. The cable reel feature four shuttered plug sockets, a BS approved plug and a back grip handle with a rotating winding knob makingit easy to wind and to use. Manufactured to Kitemark KM61209 Specifications: Length: 10mAmps: 10Sockets: 4Voltage: 240VUnwound 2400W (10A)Wound 720W (3A. Type: Cassette NOTE: All cable reels should be fully unwound before they are used to carry their recommended maximum load.

See full description
Specifications for Cable Reel 240V 10A 4-Socket 10m
  • MFR Part No.
    C41010
  • Length
    10m
  • Number of Sockets
    4
  • Voltage
    240V
  • Amperage
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome