100W Precision Plus Rgbw Area Floodlight 2.4GHZ Wireless Remote Control IP66 IK08 5 Yr Warranty

Order Code: ZT3325379S

£199.99 Inc VAT (20%)


Description

100W Precision Plus RGBW Area Floodlight 2.4GHZ Wireless Remote Control IP66 IK08 5 Yr Warranty | Features: Finish: Black | Material: Aluminium, Tempered Glass | IP Rating: IP65 | Length: 35.5cm | Width: 24.5cm | Depth: 5.5cm | Dimmable: Dimmable with RF wireless controller supplied | Kelvin: RGB & Cool White RGB&W (4000K) K | Lumens: 10000lm | Weight: 3.1kg

See full description
Specifications for 100W Precision Plus Rgbw Area Floodlight 2.4GHZ Wireless Remote Control IP66 IK08 5 Yr Warranty
  • Finish
    Black
  • Weight
    3.1kg
  • Width
    24.5cm
  • Depth
    5.5cm
  • Dimmable
    Yes
  • Product Type
    Area Floodlight
  • Ingress Protection Rating (IP Rating)
    IP65
  • Length
    35.5cm
  • Material
    Aluminium, Tempered Glass
  • Lumens
    10000lm
  • Wattage
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome