150W Precision Plus Area Floodlight 19500LM 3000K - 6500K Tuya App Control IP66 IK08 5 Yr Warranty

Order Code: ZT3325211S

£249.99 Inc VAT (20%)


Description

150W Precision Plus Area Floodlight 19500LM 3000K - 6500K Tuya App Control IP66 IK08 5 Yr Warranty | Features: Finish: Black | Material: Aluminium, Tempered Glass | IP Rating: IP65 | Length: 40.4cm | Width: 29.5cm | Depth: 6cm | Dimmable: Dimmable with TUYA BLE APP | Kelvin: Warm White to Daylight 3000 to 6500 K | Lumens: 19500lm | Weight: 4kg

See full description
Specifications for 150W Precision Plus Area Floodlight 19500LM 3000K - 6500K Tuya App Control IP66 IK08 5 Yr Warranty
  • Ingress Protection Rating (IP Rating)
    IP65
  • Product Type
    Area Floodlight
  • Depth
    6cm
  • Colour Temperature
    3000K - 6500K
  • Material
    Aluminium, Tempered Glass
  • Wattage
    150W
  • Weight
    4kg
  • Colour
    Black
  • Lumens
    19500LM
  • Length
    40.4cm
  • Width
    29.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome