Quantity | Price | Discount |
---|---|---|
1 - 4 | £32.99 | 0% |
5 + | £30.35 | 8% |
This durable and waterproof flashlight delivers a powerful beam up to 1000 meters
Introducing the Kodiak Kraken Rechargeable 6000 Lumen Tactical Grade Flashlight with Power Bank – the ultimate companion for adventurers, professionals, and emergency preparedness enthusiasts. This high-performance flashlight is designed to illuminate even the darkest corners, providing unmatched brightness and reliability in any situation. Featuring an impressive 6000-lumen output, the Kodiak Kraken ensures that darkness never stands a chance. With its advanced LED technology, this flashlight delivers a powerful beam that reaches up to 1000 meters, making it ideal for search and rescue operations, camping trips, hiking adventures, and everyday use. The rugged and durable construction of the Kodiak Kraken is built to withstand the toughest conditions. Crafted from aircraft-grade aluminium, this tactical flashlight is impact-resistant, waterproof, and dustproof, guaranteeing long-lasting performance even in extreme environments. Its compact size and lightweight design makes it easy to carry in your backpack, glove compartment, or emergency kit. Equipped with a rechargeable battery, the Kodiak Kraken eliminates the hassle and expense of constantly replacing batteries. The included USB charging cable allows you to quickly and conveniently recharge the flashlight from any power source, ensuring that you're always ready for action. But that's not all – this flashlight also doubles as a power bank, enabling you to charge your electronic devices on the go. Whether it's your smartphone, tablet, or other USB-powered devices, the Kodiak Kraken has you covered. Featuring multiple lighting modes, including high, medium and low, the Kodiak Kraken offers versatile functionality to suit various needs. Choose the appropriate setting for your specific situation, whether you require maximum brightness for long-range visibility or a lower intensity for close-range tasks.
Fun Fact: The Kodiak Kraken 6000 Lumen Tactical Floodlight is so bright that it can be seen from over 1 mile away. This makes it a great choice for search and rescue operations, as well as for security.
Features:
Rechargeable (USB-C Charging Cable Included)
Fully charged in 4 hours
Power Bank Charges Smartphones 2200mAh x 2 7.4V Replaceable
6000 Max Lumens
Automatic Safety Lockout After 2 Minutes of Non-Use
4 Level Charging/Battery Life Indicator
Twist to Focus Light Beam
Aerospace Grade Aluminum Construction
Specification:
High Power: 6000 Lumens - 1 Hour Runtime - 524 Ft. Light Throw
Medium Power: 3000 Lumens - 2.5 Hour Runtime
Low Power: 350 Lumens - 23 Hour Runtime
Battery: 2200mAh x 2 7.4V
Dimensions: 9.25" x 2.25" x 2.25"
Weight: 0.85lb.