30W Compact Colour Rgb IP65 Floodlight with Remote Control

Order Code: ZT3325291S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

30W Compact Colour RGB IP65 Floodlight With Remote Control | Description: Remote control, 12 dimmable colour options (RGB included) , Colour changing modes, Compact and tough aluminium body, For indoor and outdoor use | Features: Finish: Matt Black , Material: Aluminium, Polycarbonate, Tempered Glass , IP Rating: IP65 , Length: 14.7cm, Width: 13.8cm, Depth: 4cm, Dimmable: Dimmable with remote controller , Lumens: 1200lm, Weight: 0.4kg

See full description
Specifications for 30W Compact Colour Rgb IP65 Floodlight with Remote Control
  • Weight
    0.4kg
  • Colour
    RGB
  • Product Type
    Floodlight
  • Dimmable
    Yes
  • Finish
    Matt Black
  • Ingress Protection Rating (IP Rating)
    IP65
  • Lumens
    1200lm
  • Wattage
    30W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome