500W 110V 16A Mini-pod Floodlight 3m Cable

Order Code: ZT1026087X

£14.99 Inc VAT (20%)


Description

Specifications: 500W tungsten halogen bulb. 3M heavy duty cable. Tempered safety glass. Epoxy coated, non-tipping frame. Soft grip rubber handle.

Specifications for 500W 110V 16A Mini-pod Floodlight 3m Cable
  • Sensor Type
    No Sensor
  • Number of Bulbs
    1
  • Overall Depth
    220mm
  • Light Type
    Floodlight
  • Overall Height
    310mm
  • Bulb Type
    Halogen
  • Overall Width
    290mm
  • Includes
    500W Halogen Bulb
    Plug
  • Maximum Wattage
    500W
  • Body Material
    Glass: Steel
    Aluminium Die-cast Alloy
    Stand: Epoxy Coated
  • Voltage
    110V
  • MFR Part No.
    SMP110
  • Ingress Protection Rating (IP Rating)
    IP44
  • Power Source
    Plug-In

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome