500W 110V 16A Mini-pod Floodlight 3m Cable

Order Code: ZT3110182S

£15.99 Inc VAT (20%)


Description

This Mini-Pod Floodlight is made from top-grade components and wire to deliver reliable performance. industrial, heavy-duty use. Supplied with 500W halogen bulb and plug.
Replacement head units are available on request.

Features and Benefits
• Epoxy-coated finish prolongs service life
• Non-tipping frame

Typical Applications
• Industrial
• Heavy-duty

Contents
• 3m cable
• 500w halogen bulb

See full description
Specifications for 500W 110V 16A Mini-pod Floodlight 3m Cable
  • MFR Part No.
    10921
  • Wattage
    500W
  • Voltage
    110V ac
  • Bulb Type
    Halogen
  • Sensor Type
    No Sensor
  • Body Colour
    Black
    Yellow
  • Ingress Protection Rating (IP Rating)
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome