Assisi Outdoor Portable Round Solar Powered Light LED Green IP44

Order Code: ZT4785749S

£129.99 Inc VAT (20%)


Description

Assisi Outdoor Portable Round Solar Powered Light LED Green IP44 | Features: Finish: Green | Material: Plastic | IP Rating: IP44 | Height: 19.5cm | Width: 12cm | Depth: 12cm | Lamp Type: Integrated LED | Bulb Included: Yes

Specifications for Assisi Outdoor Portable Round Solar Powered Light LED Green IP44
  • Height
    19.5cm
  • Lamp Type
    Integrated LED
  • Product Type
    Solar Powered Light
  • Bulb Included
    Yes
  • Width
    12cm
  • Ingress Protection Rating (IP Rating)
    IP44
  • Material
    Plastic
  • Finish
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome