Avenue Led Solar Security Wall Light with Pir Black IP44

Order Code: ZT3310582S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Avenue LED Solar Security Wall Light with PIR Black IP44 | Description: Solar Powered. 3.7V 1200mAh*2 Li-battery. PIR detection angle 120°, range 5 to 8 metres. Three operational modes: A. PIR 100% brightness for 30 seconds. B. Constantly on at 30% then when PIR is activated 100% brightness for 30 seconds. C. Constantly on at 50% brightness. Operational mode times from full charge: A -3 to 4 hours, B -6 to 8 hours, C -5 to 6 hours. 3 year guarantee. | Features: Finish: Black, IP Rating: IP44, Height: 15cm, Width: 28cm, Projection: 12cm, Lamp Type: Integrated LED, No. of Lamps: 3, Bulb Included: Yes, Kelvin: 6000K, Lumens: 650lm, Wattage (max) : 5.92W

See full description
Specifications for Avenue Led Solar Security Wall Light with Pir Black IP44
  • Projection
    12cm
  • Lumens
    650lm
  • Bulb Included
    Yes
  • Height
    15cm
  • Colour Temperature
    6000K
  • Maximum Wattage
    5.92W
  • Number of Bulbs
    3
  • Battery Type
    3.7V 1200mAh*2 Li-battery
  • Lamp Type
    Integrated LED
  • Power Source
    Solar
  • Width
    28cm
  • Product Type
    Solar Security Wall Light
  • Finish
    Black
  • Ingress Protection Rating (IP Rating)
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome