Bars LED Flood Light 20W 1800Lm 3000K IP65

Order Code: ZT3590753S

£79.99 Inc VAT (20%)


Description

Bars LED Flood Light 20W 1800Lm 3000K IP65 Descriptio 20 watt Outdoor LED Floodlight with warm LED light in a grey finish. It is adjustable and can be moved up and down. Designed with a transparent lens it includes LED technology, providing a better clean and uniform light with 30.000 hours' lifespan. Features IP Rating: IP65 Dimensions: 115 x 60mm Lamp Type: Integrated LED Kelvin: 3150K Lumens: 1800lm

Specifications for Bars LED Flood Light 20W 1800Lm 3000K IP65
  • Power
    20W
  • Product Type
    LED Flood Light
  • Ingress Protection Rating (IP Rating)
    IP65
  • Lumens
    1800lm
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000K
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome