Bars LED Flood Light 50W 4680Lm 6000K

Order Code: ZT3590800S

£129.99 Inc VAT (20%)


Description

Bars LED Flood Light 50W 4680Lm 6000K Descriptio 50 watt Outdoor LED Floodlight with cold LED light in a grey finish. It is adjustable and can be moved up and down. Designed with a transparent lens it includes LED technology, providing a better clean and uniform light with 30.000 hours' lifespan. Features IP Rating: IP65 Dimensions: 245x180x107mm Lamp Type: Integrated LED Kelvin: 6000K Lumens: 4680lm

Specifications for Bars LED Flood Light 50W 4680Lm 6000K
  • Lumens
    4680Lm
  • Colour Temperature
    6000K
  • Wattage
    50W
  • Lamp Type
    Integrated LED
  • Colour
    Grey
  • Ingress Protection Rating (IP Rating)
    IP65
  • Lifespan
    30, 000 hours
  • Product Type
    LED Flood Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome