0
1
2
3

Bau Telescopic Tripod ST 301 Black with Crossbar

Order Code: ZT3115079S

£64.99 Inc VAT (20%)


Description

This telescopic stand for LED construction worklights can be adjusted up to a height of 300cm, with a sturdy construction and coated steel body that ensures complete safety and stability when mounting lights. The design comes with three standpipes, each measuring at 95cm, to ensure a non-slip product that stays in place and provides height for work lights.

Features and Benefits
• The steel telescopic body is adjustable from 115cm to 300cm for versatile use
• The cross bar design allows up to two LED construction lights from Brennenstuhl® to be mounted for extra light power onsite
• The robust stand is designed with demanding and harsh environments in mind, making it a durable stand that can hold a maximum load of up to 10kg

Typical Applications
• Designed to be able to mount up to two light or 10kg worth of Brennenstuhl® lighting

See full description
Specifications for Bau Telescopic Tripod ST 301 Black with Crossbar
  • MFR Part No.
    1170310010
  • Overall Length
    110mm
  • Accessory Type
    Tripod
  • Overall Height
    1150mm
  • Overall Depth
    Tripodmm
  • Overall Width
    110mm
  • Model Series
    1170310010
  • Material Type
    Steel
  • For Use With
    Work Lights

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome