Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Bulkhead Square LED 18W 240V Black Polycarbonate 4000K IP65
By Aurora
Order Code:
ZT5055616S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/bulkhead-square-led-18w-240v-black-polycarbonate-4000k-ip65/p/ZT5055616S
Add to quotation
View all Floodlights
Description
Head Square Intgrt Led 18W 240V Black Polycarbonate 4000K Ip65
Specifications
Specifications for Bulkhead Square LED 18W 240V Black Polycarbonate 4000K IP65
Colour Temperature
4000 - 4000 K
Housing Material
Plastic
Housing Colour
Black
Light Source Type
LED non-replaceable
Voltage Type
AC
Colour of Light
White
Maximum System Power
18W
Voltage
180 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome