Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Bulkhead Square LED 18W 240V White Polycarbonate 4000K IP65
By Aurora
Order Code:
ZT5055771S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/bulkhead-square-led-18w-240v-white-polycarbonate-4000k-ip65/p/ZT5055771S
Add to quotation
View all Floodlights
Description
Head Square Intgrt Led 18W 240V White Polycarbonate 4000K Ip65
Specifications
Specifications for Bulkhead Square LED 18W 240V White Polycarbonate 4000K IP65
Housing Material
Plastic
Colour Temperature
4000 - 4000 K
Voltage Type
AC
Housing Colour
White
Light Source Type
LED non-replaceable
Maximum System Power
18W
Voltage
180 - 240V
Colour of Light
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome