Cless 2 Sockets Portable LED Flood Light 30W 3000Lm 6400K

Order Code: ZT3590911S

£169.99 Inc VAT (20%)


Description

Cless 2 sockets Portable LED Flood Light 30W 3000Lm 6400K Descriptio 30W Floodlight portable with integrated LED lighting of in cold temperature of 6400K. Waterproof to IP54. In the back there are two European sockets for connecting other electrical devices or for connecting severalflood lights as an extension cord. Features IP Rating: IP54 Lamp Type: Integrated LED Kelvin: 6400K Lumens: 3000lm

Specifications for Cless 2 Sockets Portable LED Flood Light 30W 3000Lm 6400K
  • Lamp Type
    Integrated LED
  • Product Type
    Floodlight
  • Colour Temperature
    6400K
  • Ingress Protection Rating (IP Rating)
    IP54
  • Lumens
    3000lm
  • Power
    30W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome