Die-Cast Aluminium 10W Led Floodlight - Black

Order Code: ZT3291241S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This Contemporary and slim architectural 4lite Die-Cast Aluminium 10W LED Floodlight delivers 885 lumens of 4000K white light for your outside space. The textured diffuser design provides excellent light uniformity and its die-cast aluminium construction ensures durability and strength. Fitted with 0.5m of cable for easy installation. Lamp: LED Wattage: 10W Lumens Delivered: 885 LED Rated Lifetime: 44, 000 hours Full IP65 ingress protection rating Input: 220-240V Operating Temperature: -20 to 40

See full description
Specifications for Die-Cast Aluminium 10W Led Floodlight - Black
  • Colour
    Black
  • Ingress Protection Rating
    IP65
  • Wattage
    10W
  • Material
    Die-Cast Aluminium
  • Product Type
    Floodlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome