Elios Outdoor Led Flood Light with Sensor & Solar Panel Silver, IP44 620lm 5000K 11.5x16cm

Order Code: ZT3321157S

£179.99 Inc VAT (20%)


Description

ELIOS Outdoor LED Flood Light with Sensor & Solar Panel Silver, IP44 620lm 5000K 11.5x16cm | Features: Finish: Silver | Material: Aluminum | IP Rating: IP44 | Dimensions: PANEL | Lamp Type: LED | No. of Lamps: 1 | Kelvin: 5000K | Lumens: 620lm | Weight: 1.25kg | Wattage (max) : 9W

Specifications for Elios Outdoor Led Flood Light with Sensor & Solar Panel Silver, IP44 620lm 5000K 11.5x16cm
  • Lumens
    620lm
  • Finish
    Silver
  • Product Type
    Outdoor LED Flood Light
  • Colour Temperature
    5000K
  • Material
    Aluminum
  • Lamp Type
    LED
  • Maximum Wattage
    9W
  • Ingress Protection Rating (IP Rating)
    IP44
  • Weight
    1.25kg
  • Number of Bulbs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome