Fld Col Switch PIR 30W - FL03WPCS

Order Code: ZT5090470S

£59.99 Inc VAT (20%)


Description

Collingwood Lighting FLD COL SWITCH PIR 30W Residential Floodlights FL03WPCS

Specifications for Fld Col Switch PIR 30W - FL03WPCS
  • Width
    150mm
  • Length
    30mm
  • Number of Bulbs
    1
  • Colour Temperature
    3000 - 6500 K
  • Voltage
    220 - 240V
  • Maximum System Power
    30W
  • Power Factor
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome