Flood Light with Camera, Wi-Fi, Anthracite - Outdoor

Order Code: ZT3318350S

£299.99 Inc VAT (20%)


Description

Outdoor Flood Light With Security Camera, Smart Wi-Fi, Compatible With Ios, Android, Voice
Control, Anthracite, IP54, 4000K | Features: Finish: Anthracite | Height (cm) : 13.2 | Width (cm) : 26.5 | Lamp Type: LED | Wattage: 20W | Kelvin (K) : 4000K | Lumens (L) : 14000LM

Specifications for Flood Light with Camera, Wi-Fi, Anthracite - Outdoor
  • Colour Temperature
    4000K
  • Height
    13.2cm
  • Finish
    Anthracite
  • Lamp Type
    LED
  • Width
    26.5cm
  • Lumens
    14000LM
  • Product Type
    Flood Light with Camera
  • Wattage
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome