Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight 3000K LED IP65 200W Black
By KSR Lighting
Order Code:
ZT5074792S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-3000k-led-ip65-200w-black/p/ZT5074792S
Add to quotation
View all Floodlights
Description
KSR Lighting FLOODLIGHT 3000K LED IP65 200W BLK Siena KSR5292BLK
Specifications
Specifications for Floodlight 3000K LED IP65 200W Black
Light Source Type
LED non-replaceable
Maximum System Power
200W
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome