Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Champion LED 4000K IP65 50W Black
By LED Group
Order Code:
ZT5065827S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-champion-led-4000k-ip65-50w-black/p/ZT5065827S
Add to quotation
View all Floodlights
Description
LED Group FLOODLIGHT CHAMPION LED 4000K IP65 50W BLK Champion LED Floods RCM5040-04
Specifications
Specifications for Floodlight Champion LED 4000K IP65 50W Black
Colour Temperature
4000 - 4000 K
Width
278mm
Length
262mm
Maximum System Power
47.8W
Voltage
220 - 240V
Power Factor
0.97