Floodlight Indust 3000K Beam Angle 120 100W Black 11400LM IP40 C

Order Code: ZT5080089S

£149.99 Inc VAT (20%)


Description

Collingwood Lighting FLOODLIGHT INDUST 3000K BEAM ANG 120 100W BLK 11400LM IP40 C Industrial Floodlights IFL10BX30

Specifications for Floodlight Indust 3000K Beam Angle 120 100W Black 11400LM IP40 C
  • Width
    63mm
  • Length
    285mm
  • Number of Bulbs
    1
  • Colour Temperature
    3000 - 3000 K
  • Voltage
    220 - 240V
  • Maximum System Power
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome