Floodlight Indust 4000K Beam 100 x 150 200W Black 22200LM IP40 C

Order Code: ZT5080191S

£279.99 Inc VAT (20%)


Description

Collingwood Lighting FLOODLIGHT INDUST 4000K BEAM 100X150 200W BLK 22200LM IP40 C Industrial Floodlights IFL20BX40100150

Specifications for Floodlight Indust 4000K Beam 100 x 150 200W Black 22200LM IP40 C
  • Ingress Protection Rating (IP Rating)
    G38
  • Length
    330mm
  • Width
    63mm
  • Maximum System Power
    200W
  • Colour of Light
    L
  • Housing Colour
    Normally open contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome