Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED 4000K 20W with PIR
By Megaman
Order Code:
ZT5088174S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-4000k-20w-with-pir/p/ZT5088174S
Add to quotation
View all Floodlights
Description
Megaman FLOODLIGHT LED 4000K 20W WITH PIR LED Floodlight 711293
Specifications
Specifications for Floodlight LED 4000K 20W with PIR
Maximum System Power
21W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome