Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED 4000K 50W - 2501496184
By Megaman
Order Code:
ZT5088338S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-4000k-50w-2501496184/p/ZT5088338S
Add to quotation
View all Floodlights
Description
Megaman FLOODLIGHT LED 4000K 50W LED Floodlight 711288
Specifications
Specifications for Floodlight LED 4000K 50W - 2501496184
Maximum System Power
50W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome