Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED 4000K 50W with PIR
By Megaman
Order Code:
ZT5088122S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-4000k-50w-with-pir/p/ZT5088122S
Add to quotation
View all Floodlights
Description
Megaman FLOODLIGHT LED 4000K 50W WITH PIR LED Floodlight 711295
Specifications
Specifications for Floodlight LED 4000K 50W with PIR
Light Source Type
LED non-replaceable
Maximum System Power
51W