Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED 4000K IP65 50W Black Alu
By JCC
Order Code:
ZT5072654S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-4000k-ip65-50w-black-alu/p/ZT5072654S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT LED 4000K IP65 50W BLK ALU Floodlight 50W JC45206BLK
Specifications
Specifications for Floodlight LED 4000K IP65 50W Black Alu
Colour Temperature
4000 - 4000 K
Width
32.3mm
Length
231.2mm
Maximum System Power
50W
Surface Protection
P21/5W
Light Source Type
Digital-sat
Housing Colour
Normally open contact
Light Diffuser Type
Black
Beam Angle
Thin-film
Reflector
Pointed
Light Distribution
GU5.3
Cover Material
Post-top
Voltage
220 - 240V
Voltage Type
Gilt
Power Factor
0.9