Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 6500K 865 IP65 50W 5000LM White
By LEDVANCE
Order Code:
ZT5077615S
£84.99
Inc VAT (20%)
£89.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-6500k-865-ip65-50w-5000lm-white/p/ZT5077615S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 6500K 865 IP65 50W 5000LM WHITE Floodlights 4058075421325
Tags:
#ReducedPrice
Specifications
Specifications for Floodlight Ledvance LED 6500K 865 IP65 50W 5000LM White
Width
218mm
Length
206mm
Housing Material
Aluminium
Colour Temperature
6500 - 6500 K
Light Outlet
Direct
Light Distribution
Symmetric
Voltage Type
AC
Reflector
Matt
Connection Type
Screwless terminal
Light Source Type
LED non-replaceable
Nominal Current
236 - 236mA
IK Rating
IK07
Light Diffuser Type
Reflector
Maximum System Power
50W
Type of Cabling
Ending
Surface Protection
Powder coated
Number of Poles
3
Power Factor
0.9
Control Gear
Electronic ballast
Housing Colour
White
Voltage
100 - 277V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome