Floodlight Performance Asym 3000K 200W 240V 24400LM 494 x 395

Floodlight Performance Asym 3000K 200W 240V 24400LM 494 x 395

Order Code: ZT5082443S

£1,099.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT PERFORMANCE ASYM 3000K 200W 240V 24400LM 494X395 Floodlights 4058075353558

Specifications for Floodlight Performance Asym 3000K 200W 240V 24400LM 494 x 395
  • Length
    494mm
  • Colour Temperature
    3000 - 3000 K
  • Width
    395mm
  • Housing Material
    Aluminium
  • Maximum System Power
    200W
  • Surface Protection
    Powder coated
  • Nominal Current
    980 - 980mA
  • Light Distribution
    Asymmetric
  • Voltage Type
    AC
  • Housing Colour
    Black
  • Light Outlet
    Direct
  • Light Source Type
    LED non-replaceable
  • Voltage
    220 - 240V
  • Type of Cabling
    Ending
  • Light Diffuser Type
    Focal lens
  • Power Factor
    0.9
  • Connection Type
    Screwless terminal
  • Number of Poles
    2
  • Control Gear
    Electronic ballast
  • IK Rating
    IK08
  • Colour of Light
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome