Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Remy 4000K LED Junction Box 20W Black IP65
By LED Group
Order Code:
ZT5064901S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-remy-4000k-led-junction-box-20w-black-ip65/p/ZT5064901S
Add to quotation
View all Floodlights
Description
LED Group FLOODLIGHT REMY 4000K LED JUNCTION BOX 20W BLK IP65 Remy LED Floods RRE2040-04
Specifications
Specifications for Floodlight Remy 4000K LED Junction Box 20W Black IP65
Width
73mm
Colour Temperature
4000 - 4000 K
Length
148mm
Housing Material
Aluminium
Voltage
220 - 240V
Housing Colour
Black
Light Source Type
LED non-replaceable
Maximum System Power
19.6W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome