Floodlight Switchable IP65 20W Black Non PIR Tilt-twist-turn

Order Code: ZT5076829S

£39.99 Inc VAT (20%)


Description

Collingwood Lighting FLOODLIGHT SWITCHABLE IP65 20W BLK NON PIR TILT-TWIST-TURN Residential Floodlights FL02BXCS

Specifications for Floodlight Switchable IP65 20W Black Non PIR Tilt-twist-turn
  • Number of Bulbs
    1
  • Width
    150mm
  • Length
    30mm
  • Colour Temperature
    3000 - 6500 K
  • Maximum System Power
    20W
  • Voltage
    220 - 240V
  • Power Factor
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome