Floodlight Switchable PIR IP65 10W Black Tilt-twist-turn

Order Code: ZT5076859S

£33.99 Inc VAT (20%)


Description

Collingwood Lighting FLOODLIGHT SWITCHABLE PIR IP65 10W BLK TILT-TWIST-TURN Residential Floodlights FL01BPCS

Specifications for Floodlight Switchable PIR IP65 10W Black Tilt-twist-turn
  • Width
    110mm
  • Length
    50mm
  • Colour Temperature
    3000 - 6500 K
  • Number of Bulbs
    1
  • Power Factor
    5
  • Voltage
    220 - 240V
  • Maximum System Power
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome