Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Toughflood LED 4000K Asym 200W 130LPCW Grey IP65
By JCC
Order Code:
ZT5077633S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-toughflood-led-4000k-asym-200w-130lpcw-grey-ip65/p/ZT5077633S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT TOUGHFLOOD LED 4000K ASYM 200W 130LPCW GREY IP65 Toughflood JC050004
Specifications
Specifications for Floodlight Toughflood LED 4000K Asym 200W 130LPCW Grey IP65
Length
400mm
Width
97mm
Colour Temperature
4000 - 4000 K
Voltage
220 - 240V
Power Factor
0.9
Maximum System Power
200W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome