Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Toughflood LED 4000K IP65 100W 8500LM Black 4000K C
By JCC
Order Code:
ZT5084573S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-toughflood-led-4000k-ip65-100w-8500lm-black-4000k-c/p/ZT5084573S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT TOUGHFLOOD LED 4000K IP65 100W 8500LM BLK 4000K C Toughflood Commercial JC050006
Specifications
Specifications for Floodlight Toughflood LED 4000K IP65 100W 8500LM Black 4000K C
Width
307mm
Length
265mm
Colour Temperature
4000 K
Number of Poles
3
Voltage
220 - 240V
Maximum System Power
100W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome