Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Toughflood LED 4000K IP65 150W 12500LM Black 4000K
By JCC
Order Code:
ZT5084529S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-toughflood-led-4000k-ip65-150w-12500lm-black-4000k/p/ZT5084529S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT TOUGHFLOOD LED 4000K IP65 150W 12500LM BLK 4000K Toughflood Commercial JC050007
Specifications
Specifications for Floodlight Toughflood LED 4000K IP65 150W 12500LM Black 4000K
Colour Temperature
4000 K
Width
360mm
Length
313mm
Maximum System Power
150W
Number of Poles
3
Voltage
220 - 240V
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome