Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Toughflood LED 4000K IP65 200W 17500LM Black 4000K
By JCC
Order Code:
ZT5084613S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-toughflood-led-4000k-ip65-200w-17500lm-black-4000k/p/ZT5084613S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT TOUGHFLOOD LED 4000K IP65 200W 17500LM BLK 4000K Toughflood Commercial JC050008
Specifications
Specifications for Floodlight Toughflood LED 4000K IP65 200W 17500LM Black 4000K
Colour Temperature
4000 K
Width
390mm
Length
323mm
Number of Poles
3
Power Factor
0.9
Voltage
220 - 240V
Maximum System Power
200W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome