Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Toughflood LED 4000K IP65 70W 6300LM Black 4000K CO
By JCC
Order Code:
ZT5084488S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-toughflood-led-4000k-ip65-70w-6300lm-black-4000k-co/p/ZT5084488S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT TOUGHFLOOD LED 4000K IP65 70W 6300LM BLK 4000K CO Toughflood Commercial JC050005
Specifications
Specifications for Floodlight Toughflood LED 4000K IP65 70W 6300LM Black 4000K CO
Width
240mm
Length
229mm
Colour Temperature
4000 K
Power Factor
0.9
Maximum System Power
70W
Number of Poles
3
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome