Guard 100W IP65 100W Outdoor Flood Light Matt Black Paint

Order Code: ZT3948506S

£51.99 Inc VAT (20%)


Description

Guard 100W IP65 100W Outdoor Flood Light Matt Black Paint | Features: Finish: Matt Black Paint, Clear Glass | Material: Die Cast Aluminium Alloy, Glass | IP Rating: IP65 | Height: 23.93cm | Width: 21.65cm | Projection: 3.3cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: No | Kelvin: 4000K | Lumens: 9000lm | Weight: 1kg | Wattage (max) : 100W

Specifications for Guard 100W IP65 100W Outdoor Flood Light Matt Black Paint
  • Colour Temperature
    4000K
  • Lamp Type
    Integrated LED
  • Ingress Protection Rating (IP Rating)
    IP65
  • Lumens
    9000lm
  • Colour
    Black
  • Projection
    3.3cm
  • Weight
    1kg
  • Width
    21.65cm
  • Height
    23.93cm
  • Maximum Wattage
    100W
  • Finish
    Matt Black Paint
  • Dimmable
    No
  • Product Type
    Outdoor Flood Light
  • Bulb Included
    Yes
  • Number of Bulbs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome