Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Guardian 3.4W 400LM 840 Solar LED Floodlight + PIR Black
By Luceco
Order Code:
ZT5068528S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/guardian-3-4w-400lm-840-solar-led-floodlight-%2B-pir-black/p/ZT5068528S
Add to quotation
View all Floodlights
Description
Luceco GUARDIAN 3.4W 400LM 840 SOLAR LED FLOODLIGHT + PIR BLACK Guardian LED Floodlights LEXS40B40
Specifications
Specifications for Guardian 3.4W 400LM 840 Solar LED Floodlight + PIR Black
Colour Temperature
4000 - 4000 K
Length
140mm
Width
110mm
Maximum System Power
3.2W
Light Source Type
LED non-replaceable
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome