Harbour 5FT 58W 6840LM 840 IP65 Twin LED Anti-corrosive

Order Code: ZT5090037S

£69.99 Inc VAT (20%)


Description

LED Group HARBOUR 5FT 58W 6840LM 840 IP65 TWIN LED ANTI-CORROSIVE HARBOUR Corrosion Proof RHA58405FTV2-24

Specifications for Harbour 5FT 58W 6840LM 840 IP65 Twin LED Anti-corrosive
  • Width
    117mm
  • Length
    1550mm
  • Colour Temperature
    4000 - 4000 K
  • Power Factor
    0.95
  • Voltage
    220 - 240V
  • Maximum System Power
    55.7W
  • Nominal Current
    250 - 250mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome