Harbour 6FT 80W 9150LM 840 IP65 Twin LED Anti-corrosive

Order Code: ZT5090021S

£79.99 Inc VAT (20%)


Description

LED Group HARBOUR 6FT 80W 9150LM 840 IP65 TWIN LED ANTI-CORROSIVE HARBOUR Corrosion Proof RHA80405FTV2-24

Specifications for Harbour 6FT 80W 9150LM 840 IP65 Twin LED Anti-corrosive
  • Colour Temperature
    4000 - 4000 K
  • Width
    117mm
  • Length
    1550mm
  • Nominal Current
    360 - 360mA
  • Maximum System Power
    80.1W
  • Voltage
    220 - 240V
  • Power Factor
    0.97

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome