Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Head Square Intgrt Led Em 18W 240V Black 4000K Ip65
By Aurora
Order Code:
ZT5055703S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/head-square-intgrt-led-em-18w-240v-black-4000k-ip65/p/ZT5055703S
Add to quotation
View all Floodlights
Description
Head Square Intgrt Led Em 18W 240V Black 4000K Ip65
Specifications
Specifications for Head Square Intgrt Led Em 18W 240V Black 4000K Ip65
Housing Material
Plastic
Colour Temperature
4000 - 4000 K
Housing Colour
Black
Colour of Light
White
Voltage
180 - 240V
Voltage Type
AC
Light Source Type
LED non-replaceable
Maximum System Power
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome