Knightsbridge 230V IP55 LED Security Spot Light White FL8AW

Knightsbridge 230V IP55 LED Security Spot Light White FL8AW

Order Code: ZT3948721S

£63.99 Inc VAT (20%)


Description

Knightsbridge 230V IP55 LED Security Spotlight - White - FL8AW | Description: Compact Single Spot LED Security Light with PIR

- IP55 230V
- 8W CREE LED, 5000K, 610lm
- Built-in 180° PIR sensor
- Adjustable die cast aluminium spotlight
- Adjustable lux and time settings
- 10m detection range
- Compact polycarbonate main body
- Die cast aluminium adjustable spot
- Quick installation plate - simply mount to wall and wire into the backing plate then plug the security light in | Features: Finish: White, Material: Polycarbonate, IP Rating: IP55, Width: 7.8cm, Projection: 10.7cm, Bulb Included: Yes, Dimmable: No, Kelvin: 5000K - White, Lumens: 600lm, Weight: 0.32kg, Wattage (max) : 8W

See full description
Specifications for Knightsbridge 230V IP55 LED Security Spot Light White FL8AW
  • Maximum Wattage
    8W
  • Ingress Protection Rating (IP Rating)
    IP55
  • Dimmable
    No
  • Weight
    0.32kg
  • Bulb Included
    Yes
  • Projection
    10.7cm
  • Material
    Polycarbonate
  • Voltage
    230V
  • Product Type
    LED Security Spotlight
  • Lumens
    600lm
  • Colour Temperature
    5000K
    5000K - White
  • Finish
    White
  • Width
    7.8cm