Knightsbridge 230V IP55 Twin Spot Led Security Light - White - FL16AW

Order Code: ZT3323175S

£72.99 Inc VAT (20%)


Description

Knightsbridge 230V IP55 Twin Spot LED Security Light - White - FL16AW | Description: Compact Twin Spot LED Security Light with PIR

- IP55 230V
- 2 x 8W CREE LED, 5000K, 1300lm
- Built-in 180° PIR sensor
- Independently adjustable die cast aluminium spotlights
- Adjustable lux and time settings
- 10m detection range
- Compact black polycarbonate main body
- Quick installation plate - simply mount to wall and wire into the backing plate then plug the security light in | Features: Finish: White, Material: Polycarbonate, IP Rating: IP55, Width: 14.1cm, Projection: 11.3cm, Bulb Included: Yes, Dimmable: No, Kelvin: 5000K - White, Lumens: 1300lm, Weight: 0.46kg, Wattage (max) : 16W

See full description
Specifications for Knightsbridge 230V IP55 Twin Spot Led Security Light - White - FL16AW
  • Weight
    0.46kg
  • Material
    Polycarbonate
  • Projection
    11.3cm
  • Lumens
    1300lm
  • Voltage
    230V
  • Dimmable
    No
  • Bulb Included
    Yes
  • Ingress Protection Rating (IP Rating)
    IP55
  • Finish
    White
  • Width
    14.1cm
  • Colour Temperature
    5000K
  • Maximum Wattage
    16W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome