Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Led Oval Head Ip54 15W 4000K Cool White
By Energizer
Order Code:
ZT4966454S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 - 19
£14.39
10%
20 +
£13.59
15%
1
Add to basket
Get it in
5-6
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/led-oval-head-ip54-15w-4000k-cool-white/p/ZT4966454S
Add to quotation
View all Floodlights
Description
Led Oval Head Ip54 15W 4000K Cool White
Tags:
#BulkDiscount
Specifications
Specifications for Led Oval Head Ip54 15W 4000K Cool White
Material
Polycarbonate
Colour Temperature
4000K (Cool White)
Ingress Protection Rating (IP Rating)
IP54
Wattage
15W
Product Type
Oval Bulkhead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome