Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Led Pir Round Head Ip54 15W 4000K Cool White
By Energizer
Order Code:
ZT4966542S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/led-pir-round-head-ip54-15w-4000k-cool-white/p/ZT4966542S
Add to quotation
View all Floodlights
Description
Led Pir Round Head Ip54 15W 4000K Cool White
Specifications
Specifications for Led Pir Round Head Ip54 15W 4000K Cool White
Lumens
1200
Wattage
15W
Colour
Cool White
Ingress Protection Rating (IP Rating)
IP54
Product Type
LED PIR Round Bulkhead
Colour Temperature
4000K (Cool White)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome