LED Rechargeable Rufus Floodlight 30W 3000 Lumen

Order Code: ZT3115645S

£102.99 Inc VAT (20%)


Description

The Brennenstuhl LED Rechargeable RUFUS Floodlight is extremely robust. Ideal for working in dark environments without power supply. With 5 lighting modes (10/25/50/75/100%) Made of high-quality, impact-resistant (from up to 3m height) die-cast aluminum with edge protection. Ideal for construction sites, workshops, ect. It also features a 3W Bluetooth speaker and a power bank function (USB charging connection 1 A) , ideal for devices with USB charging cable such as Smart phones, Tablets, etc. Supplied with: 1 x Charging Cable and 1 x Carrying Bag. Specifications: Output: 3, 000 lumens.Power Consumption: 30W.Operating Modes: 3h (100%) , 4h (75%) , 6h (50%) , 12h (25%) , 25h (10%) .Colour Temperature: 6500K.Battery: Integrated Li-ion Battery 7.4 V/5.0Ah.Charge Time: approx. 5 hours.IP Rating: IP65.

See full description
Specifications for LED Rechargeable Rufus Floodlight 30W 3000 Lumen
  • Bulb Type
    LED
  • Voltage
    7.4V
  • Head Type
    Fixed
  • Output
    3000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome