Led Round Head Ip54 15W 4000K Cool White

Order Code: ZT4966563S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

Energizer LED Round Bulkhead IP54 15w 4000k Cool White Energizer products are recognised as one of the most trusted and highly desirable consumer brands. The Energizer lighting range has been designed with the consumer in mind, created with attractive, colourful and informative shelf ready retail packaging. Manufactured to the highest standards, the range is compliant with the latest industry regulations and includes high performance, economical and sustainable technologies. Polycarbonate Construction Anti Corrosion LED IP54 Circular Bulkhead Indoor/Outdoor use 4000K (Cool White) 15W, 73 Lumen per Watt 1105 Lumens

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Led Round Head Ip54 15W 4000K Cool White
  • Wattage
    15W
  • Colour
    Cool White
  • Ingress Protection Rating (IP Rating)
    IP54
  • Product Type
    LED Round Bulkhead
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome